Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0750267| Mfr #: 4VCC6

$3.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Frame Color: Red/White/Blue
Safety Glasses Frame Style: Half-Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750267 Mfr #: 4VCC6
Lens Material: PolycarbonateFrame Color: Red/White/Blue
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Multi-Color
Frame Material: NylonFrame Design: Wraparound
Polarized Lens: NoSeries: Thunder(TM)
Standards: ANSI Z87.1-2010Primary Lens Color: Gray
Item: Safety GlassesLens Coating: Scratch-Resistant
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Temple Color: BlackMetal Detectable: Yes
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoPhotochromatic Lens: No
Lens Color: GrayTemple Style: Bayonet
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Red/White/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews