Condor Gray Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2215157| Mfr #: 4VCC8

$8.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Item: Safety Glasses
Primary Lens Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215157 Mfr #: 4VCC8
Foam Lined: NoItem: Safety Glasses
Primary Lens Color: GrayLens Color: Gray
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
Temple Style: Adjustable, BayonetSafety Glasses Frame Style: Half-Frame
Frame Material: NylonPrimary Frame Color: Black
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonatePolarized Lens: No
Gender: UnisexFrame Color: Black
Standards: ANSI Z87.1-2010X-Ray Detectable: No
Lens Coating: Anti-Fog, Scratch-ResistantMetal Detectable: Yes
Series: Spirit(TM)Temple Color: Blue
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews