BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2069356| Mfr #: 4VCD1

$2.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temple Style: Adjustable, Bayonet
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069356 Mfr #: 4VCD1
Temple Style: Adjustable, BayonetFrame Design: Wraparound
Gender: UnisexLens Coating: Scratch-Resistant
Frame Color: BlueMetal Detectable: Yes
Safety Glasses Frame Style: Half-FrameFoam Lined: No
Polarized Lens: NoSeries: Spirit(TM)
Temple Color: RedPrimary Frame Color: Blue
Standards: ANSI Z87.1-2010UV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Gray
Lens Material: PolycarbonateX-Ray Detectable: No
Item: Safety GlassesPhotochromatic Lens: No
Frame Material: NylonLens Color: Gray
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews