Condor Gray Safety Glasses, Anti-Fog, Scratch-Resistant, OTG

CONDOR| Zoro #: G0647202| Mfr #: 4VCD6

$7.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647202 Mfr #: 4VCD6
Foam Lined: NoMetal Detectable: No
Frame Color: GrayTemple Style: Bayonet
Primary Frame Color: GraySeries: Oxulux(TM) OTG
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Photochromatic Lens: NoLens Color: Gray
Temple Color: BlackPolarized Lens: No
Frame Material: NylonFrame Design: OTG
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Scratch-Resistant, Frame Design OTG, Frame Color Gray, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews