Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0570333| Mfr #: 4VCD8

$4.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570333 Mfr #: 4VCD8
Foam Lined: NoMetal Detectable: No
Frame Color: GrayTemple Style: Bayonet
Primary Frame Color: GraySeries: Wasko(TM) Mini
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Narrow
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Gray
Temple Color: BlackPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate, Size S, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews