STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2057684| Mfr #: 4VCE3

$2.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: Gray
Series: Chaise Rocks(TM)
Temple Style: Bayonet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057684 Mfr #: 4VCE3
Primary Lens Color: GraySeries: Chaise Rocks(TM)
Temple Style: BayonetSafety Glasses Size: Universal
UV Protection: 99.9%Standards: ANSI Z87.1-2010
Primary Frame Color: GrayFoam Lined: No
Frame Color: GrayLens Color: Gray
Item: Safety GlassesPolarized Lens: No
Safety Glasses Frame Style: FramelessLens Material: Polycarbonate
Frame Material: polycarbonatePhotochromatic Lens: No
Frame Design: WraparoundLens Coating: Scratch-Resistant
Gender: UnisexCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews