Condor Gray Safety Glasses, Anti-Fog, Wraparound

CONDOR| Zoro #: G2471113| Mfr #: 4VCG4

$1.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Frosted Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471113 Mfr #: 4VCG4
Foam Lined: NoMetal Detectable: No
Frame Color: Frosted GrayTemple Style: Spatula
Primary Frame Color: GraySeries: Condor(TM) Mini V
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Narrow
Gender: UnisexLens Coating: Anti-Fog
Photochromatic Lens: NoLens Color: Gray
Temple Color: GrayPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Frosted Gray, Frame Material Polycarbonate, Size S, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews