WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Gray

CONDOR| Zoro #: G1582761| Mfr #: 4VCH7

$5.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Frame Color: Blue
Frame Material: Nylon
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1582761 Mfr #: 4VCH7
Primary Frame Color: BlueFrame Material: Nylon
Item: Safety GlassesLens Coating: Scratch-Resistant
Temple Color: Metallic BlueMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoTemple Style: Adjustable, Spatula
Safety Glasses Frame Style: Half-FrameFrame Design: Wraparound
Polarized Lens: NoSeries: Nagle(TM)
Photochromatic Lens: NoPrimary Lens Color: Gray
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Frame Color: Metallic BlueLens Color: Gray
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews