Safety Glasses, Gray

CONDOR| Zoro #: G0677914| Mfr #: 4VCK3

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Frame Color: Black
Frame Material: polycarbonate
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0677914 Mfr #: 4VCK3
Primary Frame Color: BlackFrame Material: polycarbonate
Item: Safety GlassesLens Coating: Scratch-Resistant
Temple Color: GrayMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoTemple Style: Spatula
Safety Glasses Frame Style: FramelessFrame Design: Wraparound
Polarized Lens: NoSeries: Jbird(TM)
Includes: soft end tipPhotochromatic Lens: No
Primary Lens Color: GrayLens Material: Polycarbonate
Standards: ANSI Z87.1-2010UV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalFrame Color: Black
Lens Color: GrayCountry of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews