STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1761103| Mfr #: 4VCL1

$2.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Addison(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761103 Mfr #: 4VCL1
Metal Detectable: NoSeries: Addison(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: soft end tipTemple Color: Gray
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Frame Material: Polycarbonate/RubberFoam Lined: No
Frame Design: WraparoundFrame Color: Gray
Primary Frame Color: GrayX-Ray Detectable: No
Primary Lens Color: GrayUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Gray
Polarized Lens: NoTemple Style: Bayonet
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate/Rubber, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews