Safety Glasses, Gray

CONDOR| Zoro #: G0323802| Mfr #: 4VCL4

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Frame Color: Gray
Frame Material: Polycarbonate/Rubber
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0323802 Mfr #: 4VCL4
Primary Frame Color: GrayFrame Material: Polycarbonate/Rubber
Item: Safety GlassesLens Coating: Anti-Fog
Temple Color: GrayMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoTemple Style: Bayonet
Safety Glasses Frame Style: FramelessFrame Design: Wraparound
Polarized Lens: NoSeries: Addison(TM)
Includes: soft end tipPhotochromatic Lens: No
Primary Lens Color: GrayLens Material: Polycarbonate
Standards: ANSI Z87.1-2010UV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalFrame Color: Gray
Lens Color: GrayCountry of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate/Rubber, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews