Condor Gray Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1469456| Mfr #: 4VCD3

$2.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469456 Mfr #: 4VCD3
Photochromatic Lens: NoSeries: Spirit(TM)
UV Protection: 99.9%Lens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundFrame Material: Nylon
Lens Color: GrayLens Coating: Anti-Fog, Scratch-Resistant
Frame Color: Red/White/BluePrimary Frame Color: Multi-Color
Temple Style: Adjustable, BayonetPrimary Lens Color: Gray
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Product Description

This pair of safety glasses from Condor are an essential option for workers and hobbyists operating power tools or heavy machinery.These Spirit(TM) series safety glasses have gray lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame.These red/white/blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.