JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2196302| Mfr #: 1VW23

$6.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196302 Mfr #: 1VW23
Lens Material: PolycarbonateSafety Glasses Frame Style: Half-Frame
Item: Safety GlassesStandards: ANSI Z87.1-2010
Frame Design: WraparoundPolarized Lens: No
Safety Glasses Size: UniversalFrame Material: Nylon
Gender: UnisexSeries: Spirit(TM)
Photochromatic Lens: NoUV Protection: 99.99% UVA/UVB
Lens Color: GrayLens Coating: Scratch-Resistant
Frame Color: BlackX-Ray Detectable: No
Foam Lined: NoMetal Detectable: Yes
Temple Color: BlackPrimary Lens Color: Gray
Primary Frame Color: BlackTemple Style: Adjustable, Bayonet
Country of Origin (subject to change): Taiwan

Product Description

This pair of safety glasses from Condor is a great choice for workers and hobbyists alike that seek to protect their eyes in construction or industrial environments. These Spirit(TM) series safety glasses feature gray lenses with a scratch-resistant coating to go with the wraparound frame. These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.