LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0749637| Mfr #: 4VAY2

$3.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749637 Mfr #: 4VAY2
Lens Material: PolycarbonateItem: Safety Glasses
Gender: UnisexPhotochromatic Lens: No
Safety Glasses Size: UniversalPolarized Lens: No
Frame Material: NylonUV Protection: 99.9%
Standards: ANSI Z87.1-2010Lens Color: Gray
Lens Coating: Scratch-ResistantFrame Color: Blue
Frame Design: WraparoundTemple Style: Spatula
Primary Lens Color: GraySafety Glasses Frame Style: Full-Frame
Series: Freeze(TM)Primary Frame Color: Blue
Country of Origin (subject to change): Taiwan

Product Description

Made by Condor, this pair of safety glasses has been designed with safety in mind, offering your eyes first-class protection when operating power tools or heavy machinery. These Freeze(TM) series safety glasses feature gray lenses with a scratch-resistant coating to go with the wraparound frame. These blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.