Safety Glasses, Winger(TM) Mini, Gray Scratch-Resistant Lens, Polycarbonate, Silver (Discontinued)
- Mfr # 4VAZ9
- Zoro # G2688481
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4VAZ9
Zoro #
G2688481
UPC #
190735102879
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Color
Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Winger(TM) Mini
Standards
ANSI Z87.1-2010
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
UV Protection
99.9%
Description
Safety Glasses, Series Winger(TM) Mini, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Silver, Eyewear Size Universal, Lens Material Polycarbonate, Temple Style Spring Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.