Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR |Zoro #: G1905723|Mfr #: 4VCC4

$5.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905723 Mfr #: 4VCC4
Photochromatic Lens: NoTemple Style: Bayonet
Series: Thunder(TM)UV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Color: Gray
Lens Coating: Scratch-ResistantFrame Color: Red
Primary Lens Color: GrayPrimary Frame Color: Red
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Red, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15% when you sign up for Z-mail.