Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2217923| Mfr #: 4VCE8

$2.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217923 Mfr #: 4VCE8
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2010Eyewear Frame Design: Wraparound
Frame Material: PolycarbonateLens Color: Gray
Lens Coating: Scratch-ResistantFrame Color: Black/Orange
Temple Style: BayonetSeries: Chaise Rocks(TM)
Primary Lens Color: GrayEyewear Frame Style: Frameless
Primary Frame Color: Multi-ColorCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15%. Sign up for Z-mail.