Condor Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0561337| Mfr #: 1FYY1

$9.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Wasko(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561337 Mfr #: 1FYY1
Metal Detectable: NoSeries: Wasko(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: Soft Rubber Temple EndsTemple Color: Clear
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Frame Material: Polycarbonate/RubberFoam Lined: No
Frame Design: WraparoundFrame Color: Black/Clear
Primary Frame Color: Multi-ColorX-Ray Detectable: No
Primary Lens Color: Indoor/OutdoorUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Indoor/Outdoor
Polarized Lens: NoTemple Style: Bayonet
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Clear, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews