Condor Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0742962| Mfr #: 1FYY5

$4.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Enticer(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742962 Mfr #: 1FYY5
Metal Detectable: NoSeries: Enticer(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: Indoor/OutdoorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Indoor/OutdoorPolarized Lens: No
Temple Style: BayonetSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): Viet Nam

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews