Safety Glasses, Indoor/Outdoor

CONDOR| Zoro #: G1557692| Mfr #: 2VKZ5

$3.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Photochromatic Lens: No
Lens Color: Indoor/Outdoor
Polarized Lens: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1557692 Mfr #: 2VKZ5
Photochromatic Lens: NoLens Color: Indoor/Outdoor
Polarized Lens: NoSeries: Persuader(TM) II
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Frame Color: Translucent RedIncludes: Soft Rubber Temple Ends
Item: Safety GlassesSafety Glasses Size: Universal
Frame Material: polycarbonatePrimary Lens Color: Indoor/Outdoor
Foam Lined: NoMetal Detectable: No
X-Ray Detectable: NoGender: Unisex
Primary Frame Color: RedTemple Style: Bayonet
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Safety Glasses Frame Style: Half-FrameUV Protection: 99.9%
Country of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Translucent Red, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews