Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thecla™ Safety Glasses With Indoor/Outdoor Scratch-Resistant Lens

  • Zoro #: G0065628
  • Mfr #: 30ZC67
$12.99
  • Promotion Restriction: Not eligible for promotion
  • Frame Design: Wraparound
  • X-Ray Dectectable: No
See full product details
Orders over $75 ship free.

Condor #30ZC67 Specifications

  • Zoro #: G0065628
  • Mfr #: 30ZC67
Promotion Restriction: Not eligible for promotion Frame Design: Wraparound
X-Ray Dectectable: No Metal Detectable: No
UV Protection: 99.99% UVA/UVB Gender: Unisex
Frame Color: Black Temple Color: Black
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Frame Material: polycarbonate
Polarized Lens: No Photochromatic Lens: No
Standards: ANSI Z87.1-2015 Item: Safety Glasses
Lens Material: Polycarbonate Safety Glasses Size: Universal
Temple Style: Spatula Primary Frame Color: Black
Series: Thecla(TM) X-Ray Detectable: No
Foam Lined: No Eyewear Size: Universal
Eyewear Frame Design: Wraparound Eyewear Frame Style: Half-Frame
Primary Lens Color: Indoor/Outdoor Includes: Neck Cord
Safety Glasses Frame Style: Half-Frame Lens Coating: Scratch-Resistant
Lens Color: Indoor/Outdoor Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Glasses, Series Thecla(TM), Gender Unisex, Lens Color Indoor/Outdoor, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1-2015

Technical Guides

Reviews of Condor #30ZC67