Condor Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0993492| Mfr #: 4FA10

$10.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Item: Safety Glasses
Primary Lens Color: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993492 Mfr #: 4FA10
Foam Lined: NoItem: Safety Glasses
Primary Lens Color: Indoor/OutdoorLens Color: Indoor/Outdoor
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
Temple Style: BayonetSafety Glasses Frame Style: Frameless
Frame Material: NylonPrimary Frame Color: Silver
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonatePolarized Lens: No
Gender: UnisexFrame Color: Silver
Standards: ANSI Z87.1-2010X-Ray Detectable: No
Lens Coating: Scratch-ResistantMetal Detectable: No
Series: Persuader(TM)Temple Color: Black
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews