Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0399892| Mfr #: 4VAY4

$5.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Frame Color: Blue
Safety Glasses Frame Style: Half-Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399892 Mfr #: 4VAY4
Lens Material: PolycarbonateFrame Color: Blue
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Blue
Frame Material: NylonFrame Design: Wraparound
Polarized Lens: NoSeries: Freeze(TM)
Standards: ANSI Z87.1-2010Primary Lens Color: Indoor/Outdoor
Item: Safety GlassesLens Coating: Scratch-Resistant
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Temple Color: BlueMetal Detectable: Yes
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoPhotochromatic Lens: No
Lens Color: Indoor/OutdoorTemple Style: Spatula
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews