Condor Indoor/Outdoor Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2045181| Mfr #: 4VCJ8

$3.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045181 Mfr #: 4VCJ8
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Spatula
Primary Frame Color: BlackSeries: Brooklyn(TM)
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: Indoor/OutdoorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Indoor/Outdoor
Temple Color: BlackPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Indoor/Outdoor, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews