THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Condor Light Blue Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1245912| Mfr #: 1VT88

$4.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Primary Lens Color: Blue
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245912 Mfr #: 1VT88
Safety Glasses Size: UniversalPrimary Lens Color: Blue
Item: Safety GlassesLens Color: Light Blue
Metal Detectable: NoFrame Design: Wraparound
Gender: UnisexPolarized Lens: No
Standards: ANSI Z87.1-2010X-Ray Detectable: No
Photochromatic Lens: NoSeries: Freeze(TM)
Frame Color: Frosted ClearFrame Material: Nylon
Safety Glasses Frame Style: Full-FrameLens Coating: Scratch-Resistant
Lens Material: PolycarbonateFoam Lined: No
UV Protection: 99.9%Temple Style: Spatula
Primary Frame Color: ClearCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Freeze(TM), Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Frosted Clear, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews