Condor Light Blue Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2069331| Mfr #: 2VLA2

$4.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Light Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069331 Mfr #: 2VLA2
Foam Lined: NoMetal Detectable: No
Frame Color: Light BlueTemple Style: Bayonet
Primary Frame Color: BlueSeries: Oxulux(TM)
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: BlueSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Light Blue
Temple Color: Light BluePolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Light Blue, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews