Condor Rainbow Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0969123| Mfr #: 4VCF9

$4.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969123 Mfr #: 4VCF9
Foam Lined: NoMetal Detectable: No
Frame Color: BrownTemple Style: Spatula
Primary Frame Color: GraySeries: Condor(TM) V
X-Ray Detectable: NoUV Protection: 99.9%
Primary Lens Color: BlueSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Rainbow Mirror
Polarized Lens: NoFrame Material: polycarbonate
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Rainbow Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews