Condor Rainbow Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0829385| Mfr #: 4VCH4

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Wasko(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829385 Mfr #: 4VCH4
Metal Detectable: NoSeries: Wasko(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: Soft Rubber Temple EndsLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Polycarbonate/Rubber
Foam Lined: NoFrame Design: Wraparound
Frame Color: GrayPrimary Frame Color: Gray
X-Ray Detectable: NoPrimary Lens Color: Blue
UV Protection: 99.9%Safety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Rainbow MirrorPolarized Lens: No
Temple Style: FlexibleSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Rainbow Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate/Rubber, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews