Safety Glasses, Red Mirror

CONDOR| Zoro #: G2142506| Mfr #: 2VKZ1

$10.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Primary Lens Color: Red
Primary Frame Color: Copper
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2142506 Mfr #: 2VKZ1
Lens Material: PolycarbonatePrimary Lens Color: Red
Primary Frame Color: CopperFrame Design: Wraparound
Safety Glasses Size: UniversalFrame Color: Copper
UV Protection: 99.9%Foam Lined: No
Series: Heat(TM)Temple Color: Copper/Black
Standards: ANSI Z87.1-2010Frame Material: Nylon
X-Ray Detectable: NoLens Coating: Scratch-Resistant
Photochromatic Lens: NoMetal Detectable: No
Gender: UnisexSafety Glasses Frame Style: Full-Frame
Lens Color: Red MirrorTemple Style: Bayonet
Polarized Lens: NoItem: Safety Glasses
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Red Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Copper, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews