Condor Red Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1957356| Mfr #: 4VCH5

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Wasko(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957356 Mfr #: 4VCH5
Metal Detectable: NoSeries: Wasko(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: Soft Rubber Temple EndsLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Polycarbonate/Rubber
Foam Lined: NoFrame Design: Wraparound
Frame Color: BrownPrimary Frame Color: Brown
X-Ray Detectable: NoPrimary Lens Color: Red
UV Protection: 99.9%Safety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Red MirrorPolarized Lens: No
Temple Style: FlexibleSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Red Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray, Frame Material Polycarbonate/Rubber, Size Universal, Lens Material Polycarbonate, Temple Style Flexible, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews