Condor Red/Orange Mirror Safety Glasses, Scratch-Resistant

CONDOR| Zoro #: G1911341| Mfr #: 4VAX6

$11.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911341 Mfr #: 4VAX6
Foam Lined: NoMetal Detectable: Yes
Frame Color: SilverTemple Style: Spatula
Primary Frame Color: SilverSeries: Persuader(TM) Metal
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: RedSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Red/Orange Mirror
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Fire, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews