Condor Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0744904| Mfr #: 1FYY9

$12.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: ProFlyer(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744904 Mfr #: 1FYY9
Metal Detectable: NoSeries: ProFlyer(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: SilverLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Metal
Foam Lined: NoFrame Design: Wraparound
Frame Color: SilverPrimary Frame Color: Silver
X-Ray Detectable: NoUV Protection: 99.9%
Primary Lens Color: MirrorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Silver MirrorPolarized Lens: No
Temple Style: BayonetSafety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews