Condor Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1267621| Mfr #: 1FYZ5

$5.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267621 Mfr #: 1FYZ5
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Spatula
Primary Frame Color: BlackSeries: Nome(TM)
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: MirrorSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Silver Mirror
Temple Color: BlackPolarized Lens: No
Frame Material: NylonFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews