Condor Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1139661| Mfr #: 2VKY8

$9.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Nylon
Item: Safety Glasses
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139661 Mfr #: 2VKY8
Frame Material: NylonItem: Safety Glasses
Metal Detectable: NoGender: Unisex
Safety Glasses Frame Style: Full-FrameStandards: ANSI Z87.1-2010
Primary Lens Color: MirrorSeries: Heat(TM)
Frame Color: BlackLens Material: Polycarbonate
Foam Lined: NoTemple Style: Bayonet
Primary Frame Color: BlackSafety Glasses Size: Universal
Lens Color: Silver MirrorFrame Design: Wraparound
Temple Color: Black/GreyPolarized Lens: No
X-Ray Detectable: NoPhotochromatic Lens: No
Lens Coating: Scratch-ResistantUV Protection: 99.9%
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Heat(TM), Gender Unisex, Lens Color Silver Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Grey, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews