Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Oxulux™ Safety Glasses Gray Frame And Mirror Scratch-Resistant Lens

  • Zoro #: G3486673
  • Mfr #: 2VLA4

$3.32

  • Gender: Unisex
  • UV Protection: 99.99% UVA/UVB
  • Lens Coating: Scratch-Resistant
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Condor #2VLA4 Specifications

  • Zoro #: G3486673
  • Mfr #: 2VLA4
Gender: Unisex UV Protection: 99.99% UVA/UVB
Lens Coating: Scratch-Resistant Item: Safety Glasses
Foam Lined: No ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Eyewear Frame Design: Wraparound Standards: ANSI Z87.1-2010
Primary Frame Color: Gray Frame Material: polycarbonate
Series: Oxulux(TM) X-Ray Dectectable: No
Safety Glasses Size: Universal X-Ray Detectable: No
Polarized Lens: No Eyewear Size: Universal
Primary Lens Color: Mirror Metal Detectable: No
Photochromatic Lens: No Lens Material: Polycarbonate
Temple Color: Gray Temple Style: Bayonet
Eyewear Frame Style: Frameless Frame Color: Gray
Safety Glasses Frame Style: Frameless Frame Design: Wraparound
Lens Color: Silver Mirror Country of Origin (subject to change): Taiwan, Province of China

Description

Enjoy a variety of safety glasses by choosing lens coatings, materials, colors, and frames. Here is some additional information about Condor Safety Glasses. Primary Lens Color: Mirror, Lens Coating: Scratch-Resistant.

Reviews of Condor #2VLA4