Condor Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1380836| Mfr #: 4VAW6

$5.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Item: Safety Glasses
Primary Lens Color: Mirror
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380836 Mfr #: 4VAW6
Foam Lined: NoItem: Safety Glasses
Primary Lens Color: MirrorLens Color: Silver Mirror
Safety Glasses Size: UniversalPrimary Frame Color: Black
Temple Style: BayonetSafety Glasses Frame Style: Frameless
Frame Material: NylonUV Protection: 99.9%
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonatePolarized Lens: No
Gender: UnisexFrame Color: Black
Standards: ANSI Z87.1-2010Lens Coating: Scratch-Resistant
Series: Persuader(TM)Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews