Safety Glasses, Silver Mirror

CONDOR| Zoro #: G0696954| Mfr #: 4VCA8

$6.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Frame Color: Black
Safety Glasses Frame Style: Half-Frame
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0696954 Mfr #: 4VCA8
Lens Material: PolycarbonateFrame Color: Black
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Black
Frame Material: NylonFrame Design: Wraparound
Polarized Lens: NoSeries: Thunder(TM)
Standards: ANSI Z87.1-2010Primary Lens Color: Mirror
Item: Safety GlassesLens Coating: Scratch-Resistant
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Temple Color: BlackMetal Detectable: Yes
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoPhotochromatic Lens: No
Lens Color: Silver MirrorTemple Style: Bayonet
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews