Condor Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1923266| Mfr #: 4VAX9

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923266 Mfr #: 4VAX9
Photochromatic Lens: NoTemple Style: Spatula
Lens Coating: Scratch-ResistantSeries: Freeze(TM)
UV Protection: 99.9%Frame Material: Nylon
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Lens Color: Silver MirrorFrame Color: Black
Primary Lens Color: MirrorPrimary Frame Color: Black
Country of Origin (subject to change): Taiwan

Product Description

Whether it's working with power tools in your garage or operating heavy machinery on the job, keeping your eyesight protected is a priority with this pair of Condor safety glasses.These Freeze(TM) series safety glasses feature silver mirror lenses with a scratch-resistant coating to go with the wraparound frame.These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.