JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Condor Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1486947| Mfr #: 4VCE4

$2.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486947 Mfr #: 4VCE4
Safety Glasses Size: UniversalItem: Safety Glasses
Lens Material: PolycarbonateGender: Unisex
Photochromatic Lens: NoPolarized Lens: No
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Frame Material: polycarbonateUV Protection: 99.99% UVA/UVB
Lens Color: Silver MirrorLens Coating: Scratch-Resistant
Frame Color: GrayX-Ray Detectable: No
Foam Lined: NoPrimary Frame Color: Gray
Metal Detectable: YesTemple Style: Bayonet
Temple Color: BlackSeries: Chaise Rocks(TM)
Primary Lens Color: MirrorSafety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Product Description

Protecting your eyesight is a priority and this pair of Condor safety glasses is versatile and can be used for construction or at-home projects. These Chaise Rocks(TM) series safety glasses have silver mirror lenses with a scratch-resistant coating to go with the wraparound frame. These gray frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.