20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Condor Vermillion Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2032082| Mfr #: 4VCA9

$10.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2032082 Mfr #: 4VCA9
Series: Thunder(TM)Safety Glasses Size: Universal
Photochromatic Lens: NoStandards: ANSI Z87.1-2010
Lens Material: PolycarbonateFrame Design: Wraparound
Temple Style: BayonetFrame Material: Nylon
Item: Safety GlassesGender: Unisex
Polarized Lens: NoUV Protection: 99.99% UVA/UVB
Lens Color: VermillionLens Coating: Scratch-Resistant
Frame Color: BlackPrimary Lens Color: Red
Safety Glasses Frame Style: Half-FrameX-Ray Detectable: No
Foam Lined: NoPrimary Frame Color: Black
Metal Detectable: YesTemple Color: Black
Country of Origin (subject to change): Taiwan

Product Description

Made by Condor, this pair of safety glasses has been designed with safety in mind, offering your eyes first-class protection when operating power tools or heavy machinery. These Thunder(TM) series safety glasses have vermillion lenses with a scratch-resistant coating to go with the wraparound frame. These black frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.