November Savings!20% OFF Multiple CategoriesSee Details

Safety Over Pants, Lime, Size 28 to 38x33

CONDOR | Zoro #: G0012381 | Mfr #: 1YAV8

$ 52.77 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0012381 Mfr #: 1YAV8
Color: Lime Inseam: 33"
Standards: Meets ANSI-ISEA 107-2004 Class E ANSI Class: E
Number of Outside Pockets: 2 Item: Reflective Safety Over Pants
Gender: Men's Fits Waist Size: 28 to 38"
Material: 100% Polyester Closure Type: Elastic Waist
Country of Origin (subject to change): China

Description

Reflective Safety Over Pants, Men's, Fits Waist Size 28 to 38 In., Inseam 33 In., Lime, ANSI Class E, Material 100 Percent Polyester, Number of Outside Pockets 2, Elastic Waist Closure Type, Standards Meets ANSI-ISEA 107-2004 Class E

Reviews