Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Reading Glasses, +2.50, Clear, Scratch-Resistant

  • Zoro #: G1456012
  • Mfr #: 52YP39
Condor Safety Reading Glasses, +2.50, Clear,  Scratch-Resistant 52YP39
Condor Safety Reading Glasses, +2.50, Clear,  Scratch-Resistant 52YP39
Condor Safety Reading Glasses, +2.50, Clear,  Scratch-Resistant 52YP39
$6.49
  • Lens Color: Clear
  • Temple Color: Black
  • Foam Lined: No
See full product details
Orders over $75 ship free.

Condor #52YP39 Specifications

  • Zoro #: G1456012
  • Mfr #: 52YP39
Lens Color: Clear Temple Color: Black
Foam Lined: No Eyewear Size: Universal
Series: Agitator Diopter Strength: +2.50
Reader Eyewear Item: Safety Reading Glasses Eyewear Frame Design: Wraparound
Frame Material: Nylon Eyewear Venting: Non-Vented
X-Ray Dectectable: Yes Lens Coating: Scratch-Resistant
Lens Material: Polycarbonate Safety Glasses Frame Style: Half-Frame
Safety Glasses Size: Universal X-Ray Detectable: No
Diopter: +2.50 Frame Color: Black
Item: Safety Reading Glasses Temple Style: Straight
Eyewear Frame Style: Half-Frame UV Protection: 0.999
Standards: ANSI Z87.1-2015 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety reader eyewear is ideal for use while woodworking or metalworking. Here are some important details for Condor Safety Reading Glasses. Diopter: +2.50, Lens Coating: Scratch-Resistant.

Reviews of Condor #52YP39