Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474K50

  • Mfr # 474K50

  • Zoro # G5830629


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Thank You For Not Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K50
Zoro #
G5830629
UPC #
00194484173043
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Thank You For Not Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend
Thank You For Not Smoking
Average Outdoor Durability
2 yr
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Format
Other Format
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.