Safety Sign, 10" Wx14" H, 0.004" Thick
- Zoro #: G6318063
- Mfr #: 485P25
$4.89
/ea
Order in multiples of 4
- Height: 14 in
- Legend Style: Text
- Printed Language: English, Spanish
Condor #485P25 Specifications
| |
Height: 14 in | Legend Style: Text |
Printed Language: English, Spanish | Legend: WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR |
Sign Background Color: White | Sign Mounting Style: Adhesive |
Glow-in-the-Dark: No | Header Legend Color: White |
Sign Material: Vinyl | Standards: ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii) |
Sign Legend Color: Black | Item: Safety Sign |
Thickness: 0.004 in | OSHA Compliant: Yes |
UV Resistant: No | Width: 10 in |
Header: Notice | Sign Shape: Vertical Rectangle |
Retroreflective Grade: Not Retroreflective | Operating Temp. Range: -20 Degrees F to 176 Degrees F |
Header Background Color: Blue | ANSI Compliant: Yes |
Double-Sided: No | Sign Legend Text Color: Black |
OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f) | Material Properties: Flexible |
Glow In The Dark: No | Sign Header Style: Text |
Sign Legend Background Color: White | Sign Header Background Color: Blue |
Average Outdoor Durability: 2 yr | State Specific Sign: No |
Sign Header: Notice/Aviso | Protective Coating: No Protective Coating |
Adhesive Type: Acrylic | Adhesive Style: Permanent |
Indoor/Outdoor Usage: Indoor Only | Number of Printed Sides: 1 |
Minimum Application Temperature: -40 Degrees F | Minimum Service Temperature: -40 Degrees F |
ANSI Standards: ANSI Z535 | Sign Legend Style: Text |
ADA Compliant: No | Maximum Service Temperature: 176 Degrees F |
Metal Detectable: No | Anti-Slip Surface: No |
Graffiti Resistant: No | Write on Surface: No |
Corrosion Resistant: No | Outdoor Life Expectancy: Not Outdoor Rated |
Sign Mounting Location: Wall | Mounting Pattern: No Mounting Holes |
Chemical Resistant: No | Sign Header Text Color: White |
Mirror Print: No | ANSI 969 Compliant: No |
Sign Legend: Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar | Includes Mounting Hardware: No |
Depth: 1/250 in | Package Quantity: 1 |
Country of Origin (subject to change): United States |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar, Sign Legend Background Color White, Sign Legend Style Text