Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Social Distancing Sign, 7" W x 10" H, English, Vinyl, White

  • Zoro #: G6617747
  • Mfr #: 56JU67
$5.69
  • Printed Language: English
  • Item: Safety Sign
  • Header: Attention
See full product details
Orders over $75 ship free.

Condor #56JU67 Specifications

  • Zoro #: G6617747
  • Mfr #: 56JU67
Printed Language: English Item: Safety Sign
Header: Attention Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Height: 10 in
Sign Background Color: White Width: 7 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface

Reviews of Condor #56JU67