Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 477G16

  • Mfr # 477G16

  • Zoro # G5775487


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
No Header
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G16
Zoro #
G5775487
UPC #
00194484195878
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
BUCKLE UP AND DRIVE SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Number of Printed Sides
1
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Material Properties
Flexible
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Green
Chemical Resistant
No
Sign Legend
Buckle Up And Drive Safely
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Buckle Up And Drive Safely, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.