Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 469R53

  • Mfr # 469R53

  • Zoro # G5204707


product price:  $21.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Use Handrail/Usar El Pasamanos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R53
Zoro #
G5204707
UPC #
00194484043841
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Use Handrail/Usar El Pasamanos
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Material Properties
Rigid
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Header
Caution/Precaucion
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend
Use Handrail/Usar El Pasamanos
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Use Handrail/Usar El Pasamanos, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.