Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 14" W, 10" H, 0.004" Thickness

  • Zoro #: G6317442
  • Mfr #: 486F10
$5.39 /ea

Order in multiples of 4

  • Item: Safety Sign
  • Sign Legend Color: Black
  • Retroreflective Grade: Not Retroreflective
See full product details
Orders over $75 ship free.

Condor #486F10 Specifications

  • Zoro #: G6317442
  • Mfr #: 486F10
Item: Safety Sign Sign Legend Color: Black
Retroreflective Grade: Not Retroreflective Sign Background Color: White
Operating Temp. Range: -20 Degrees to 176 Degrees F OSHA Compliant: Yes
Header Background Color: Black, Red, White Sign Material: Vinyl
Height: 10 in Legend Style: Text
Thickness: 0.004 in Standards: ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204, OSHA 29 CFR 1926.502(d)
Legend: Body Harness Required For Entry Header Legend Color: White
Glow-in-the-Dark: No ANSI Compliant: Yes
UV Resistant: No Double-Sided: No
Header: Danger Sign Mounting Style: Adhesive
Printed Language: English Sign Shape: Horizontal Rectangle
Width: 14 in Depth: 1/250 in
Sign Legend Text Color: Black Write on Surface: No
Sign Format: Traditional OSHA Chemical Resistant: No
Sign Legend: Body Harness Required For Entry Sign Header Text Color: White
Adhesive Type: Acrylic Minimum Service Temperature: -40 Degrees F
Sign Header Style: Text ADA Compliant: No
Glow In The Dark: No Sign Mounting Location: Wall
Minimum Application Temperature: -40 Degrees F State Specific Sign: No
Corrosion Resistant: No Sign Header: Danger
Outdoor Life Expectancy: Not Outdoor Rated Sign Header Background Color: Black, Red, White
Average Outdoor Durability: 2 yr Number of Printed Sides: 1
ANSI Standards: ANSI Z535 Maximum Service Temperature: 176 Degrees F
Mirror Print: No Includes Mounting Hardware: No
Adhesive Style: Permanent Protective Coating: No Protective Coating
Anti-Slip Surface: No ANSI 969 Compliant: No
Metal Detectable: No Sign Legend Style: Text
Indoor/Outdoor Usage: Indoor Only Sign Legend Background Color: White
Mounting Pattern: No Mounting Holes Graffiti Resistant: No
Material Properties: Flexible OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d), OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1204
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Reviews of Condor #486F10