Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Zoro #: G6317917
  • Mfr #: 486T42
$17.42
  • Double-Sided: No
  • Header Legend Color: Yellow
  • Sign Shape: Horizontal Rectangle
See full product details
Orders over $75 ship free.

Condor #486T42 Specifications

  • Zoro #: G6317917
  • Mfr #: 486T42
Double-Sided: No Header Legend Color: Yellow
Sign Shape: Horizontal Rectangle Printed Language: English
Operating Temp. Range: -40 Degrees F to 140 Degrees F Glow-in-the-Dark: No
Legend Style: Text Sign Background Color: Yellow
Legend: Low Headroom UV Resistant: Yes
ANSI Compliant: Yes Header Background Color: Black
OSHA Compliant: Yes Sign Legend Color: Black
Sign Material: Aluminum Retroreflective Grade: Not Retroreflective
Standards: ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053 Header: Caution
Item: Safety Sign Width: 14 in
Sign Mounting Style: Mounting Holes Thickness: 0.032 in
Height: 10 in Sign Legend Text Color: Black
Minimum Service Temperature: -40 Degrees F Mounting Pattern: 4 Corner
Number of Printed Sides: 1 State Specific Sign: No
Anti-Slip Surface: No Chemical Resistant: Yes
Minimum Application Temperature: -40 Degrees F Mirror Print: No
Sign Header Background Color: Black Indoor/Outdoor Usage: Indoor/Outdoor
Mounting Hole Dia.: 0.1875 in Sign Header: Caution
Sign Mounting Location: Wall Sign Legend Background Color: Yellow
Metal Detectable: No Maximum Service Temperature: 250 Degrees F
OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053 Corrosion Resistant: Yes
Outdoor Life Expectancy: 5 yr Write on Surface: No
Sign Legend Style: Text ADA Compliant: No
Depth: 4/125 in ANSI 969 Compliant: No
Material Properties: Rigid Graffiti Resistant: Yes
Sign Header Style: Text Glow In The Dark: No
Average Outdoor Durability: 5 yr ANSI Standards: ANSI Z535
Sign Legend: Low Headroom Sign Header Text Color: Yellow
Protective Coating: Clear Liquid Laminate Sign Format: Traditional OSHA
Includes Mounting Hardware: No Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Condor #486T42