Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Zoro #: G6308729
  • Mfr #: 486D36
$11.46 /ea

Order in multiples of 2

  • Item: Safety Sign
  • Header: Aviso
  • Legend: Anteojos De Seguridad Requeridos Desde Este Punto
See full product details
Orders over $75 ship free.

Condor #486D36 Specifications

  • Zoro #: G6308729
  • Mfr #: 486D36
  • Item: Safety Sign
  • Header: Aviso
  • Legend: Anteojos De Seguridad Requeridos Desde Este Punto
  • Width: 14 in
  • Height: 10 in
  • Sign Shape: Horizontal Rectangle
  • Sign Material: Polyethylene
  • Sign Mounting Style: Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: White
  • ADA Compliant: No
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: No
  • UV Resistant: Yes
  • Thickness: 0.055 in
  • Operating Temp. Range: -90 Degrees to 168 Degrees F
  • Double-Sided: No
  • Standards: ANSI Z535, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145
  • OSHA Compliant: Yes
  • Legend Style: Text
  • ANSI Compliant: Yes
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Sign Legend Color: Black
  • Depth: 11/200 in
  • Sign Legend Text Color: Black
  • Number of Printed Sides: 1
  • Outdoor Life Expectancy: 1 to 3 yr
  • Sign Legend Background Color: White
  • State Specific Sign: No
  • Sign Header Text Color: White
  • Glow In The Dark: No
  • ANSI 969 Compliant: No
  • Chemical Resistant: Yes
  • Mounting Hole Dia.: 0.1875 in
  • Sign Header Background Color: Blue
  • Includes Mounting Hardware: No
  • Sign Format: Traditional OSHA
  • ANSI Standards: ANSI Z535
  • Minimum Application Temperature: -90 Degrees F
  • Sign Header: Notice
  • Mirror Print: No
  • Sign Header Style: Text
  • Write on Surface: No
  • Corrosion Resistant: Yes
  • Sign Legend Style: Text
  • Graffiti Resistant: Yes
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Protective Coating: Clear Liquid Laminate
  • Anti-Slip Surface: No
  • Sign Legend: Anteojos De Seguridad Requeridos Desde Este Punto
  • Mounting Pattern: 4 Corner
  • Sign Mounting Location: Wall
  • Average Outdoor Durability: 1 to 3 yr
  • Metal Detectable: No
  • Maximum Service Temperature: 168 Degrees F
  • Minimum Service Temperature: -90 Degrees F
  • Material Properties: Rigid
  • OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Anteojos De Seguridad Requeridos Desde Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Reviews of Condor #486D36